Shop All Hose Clamp & Reel Parts
Speedaire
Spring Latch
Mfr # 6WA6973-4
Zoro # G9501186
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Finish/Coating Heat Treated
- Overall Length 1 in
- For Use With Mfr. Model Number L808152
- Overall Dimensions 1 in L x 5/16 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6WA6973-4
- Zoro # G9501186
- UPC # 190735626238
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1 in |
Overall Dimensions | 1 in L x 5/16 in W |
Overall Width | 5/16 in |
Details
Fits Brand | Speedaire |
Item | Latch Spring |
Finish/Coating | Heat Treated |
For Use With Mfr. Model Number | L808152 |
Material | Stainless Steel |
Description
Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 6WA69A, For Use With Mfr. Model Number L808152, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- CLIMAX METAL PRODUCTS ISCC-075-050 One-Piece Industry Standard Clamping Coupling (ISCC-075-050)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- SPEEDAIRE Swivel Joint Housing (42PC65)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9 (TT2CUA9A1G)
- SPEEDAIRE Swivel Mounting Bracket (42PD01)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- Speedaire Hose Clamp & Reel Parts