Shop All Conventional Spray Guns
Speedaire
Spray Gun, 0.063 in./1.6mm Nozzle
Mfr # 48PX86
Zoro # G5576341
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 11 in
- Cup Capacity 1 qt
- Air Consumption 4.4 cfm @ 40 psi
- Nozzle Size 0.063 in /1.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 48PX86
- Zoro # G5576341
- UPC # 190735939727
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 11 in |
Nozzle Size | 0.063 in /1.6mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon |
Cup Capacity | 1 qt |
Air Consumption | 4.4 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to Medium |
Fluid Delivery Speed | Medium |
Air Inlet | 1/4 in |
Description
Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 4.4 cfm @ 40 psi, Nozzle Size 0.063 in /1.6mm, Pattern Size 11 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Shimmerstone Tintbs Gl (SS1001GAL)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle (F1625)
- GENERAL FINISHES 1/2 Pt Spiced Walnut Wood Stain Oil-Based Penetrating Stain (SWHP)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle, Siphon (48PX84)
- SPEEDAIRE Spray Gun, 0.045 in./1.2mm Nozzle (48PX87)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle (48PX85)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- SPEEDAIRE Spray Gun, 0.047 in./1.2mm Nozzle (48PX82)
- 3M Conventional Spray Gun (26878)
- Speedaire Paint Spray Guns