Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 5599 Series, ISO 3
Mfr # 3FFK9
Zoro # G2540203
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599 Valves (ISO Size 3) - All Ports Blocked
- Function Replacement Spool Kit 2-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFK9
- Zoro # G2540203
- UPC # 190735621783
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 5599 Valves (ISO Size 3) - All Ports Blocked |
Function | Replacement Spool Kit 2-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 5599 Valves (ISO Size 3) - All Ports Blocked, Accessory Type Spool Kit, Function Replacement Spool Kit 2-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- FAG BEARINGS FAG 6206.RSR.C3, Deep Groove BBear, Single Row 90Mm (6206.RSR.C3)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SLOAN Ebv136A Solenoid Assembly (3325453)
- Speedaire Pneumatic Valves