Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 5599 Series, ISO 2
Mfr # 3FFN1
Zoro # G2614771
product price: $74.79
/ea
$74.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599 Valves (ISO Size 2) - Center Pressure
- Function Replacement Spool Kit 3-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFN1
- Zoro # G2614771
- UPC # 190735621882
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 5599 Valves (ISO Size 2) - Center Pressure |
Function | Replacement Spool Kit 3-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 5599 Valves (ISO Size 2) - Center Pressure, Accessory Type Spool Kit, Function Replacement Spool Kit 3-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Coupler, 3/8" MNPT (ERC 071252)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 1/4-18 Nominal, Quick Connect Coupler x NPTF, 300 (DC20)
- DYNABRADE Housing for Model 40320, 20,000 RPM (15354)
- FESTO Push-In T-Connector QSMT-6 (QSMT-6)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW3)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- FESTO Plug Socket With Cable KMF-1-24DC-5-LED (KMF-1-24DC-5-LED)
- Speedaire Solenoid Valve Accessories