Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 5599 Series, ISO 2
Mfr # 3FFL5
Zoro # G2820544
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599 Valves (ISO Size 2) - Center Exhaust
- Function Replacement Spool Kit 3-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFL5
- Zoro # G2820544
- UPC # 190735621837
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 5599 Valves (ISO Size 2) - Center Exhaust |
Function | Replacement Spool Kit 3-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 5599 Valves (ISO Size 2) - Center Exhaust, Accessory Type Spool Kit, Function Replacement Spool Kit 3-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Hill Refrigeration Replacement For: 5KCP39KG1369BS (160A)
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW3)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- Speedaire Pneumatic Valves