Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 5599 Series, ISO 1
Mfr # 3FFK7
Zoro # G1360782
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599 Valves (ISO Size 1) - All Ports Blocked
- Function Replacement Spool Kit 2-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFK7
- Zoro # G1360782
- UPC # 190735621769
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 5599 Valves (ISO Size 1) - All Ports Blocked |
Function | Replacement Spool Kit 2-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 5599 Valves (ISO Size 1) - All Ports Blocked, Accessory Type Spool Kit, Function Replacement Spool Kit 2-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A198)
- TIMKEN TRB Single Cup <4 OD, 13836-2 (13836-2)
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- FESTO Plug Socket MSSD-E (MSSD-E)
- Speedaire Solenoid Valve Accessories