Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 15407 Series, ISO 2
Mfr # 3FFJ8
Zoro # G3485081
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407 Valves (ISO Size 02)
- Function Replacement Spool Kit 2-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFJ8
- Zoro # G3485081
- UPC # 190735621684
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 15407 Valves (ISO Size 02) |
Function | Replacement Spool Kit 2-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 15407 Valves (ISO Size 02), Accessory Type Spool Kit, Function Replacement Spool Kit 2-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- NTN Insert Ball Bearing, Bore 1-7/16 In (SUC207-23)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-15 (375-3MGT-15)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- Speedaire Pneumatic Valves