Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 15407 Series, ISO 02
Mfr # 3FFL1
Zoro # G1043314
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407 Valves (ISO Size 02) - Center Exhaust
- Function Replacement Spool Kit 2-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFL1
- Zoro # G1043314
- UPC # 190735621790
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 15407 Valves (ISO Size 02) - Center Exhaust |
Function | Replacement Spool Kit 2-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 15407 Valves (ISO Size 02) - Center Exhaust, Accessory Type Spool Kit, Function Replacement Spool Kit 2-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- DONALDSON Breather, Trap, P565857 (P565857)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- CONRADER Safety Valve, Soft Seat, 1In, 60 PSI, Brass (SRV765-1-060)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- Speedaire Pneumatic Valves