Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 15407 Series, ISO 01
Mfr # 3FFL8
Zoro # G0997866
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407 Valves (ISO Size 01) - Center Pressure
- Function Replacement Spool Kit 2-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFL8
- Zoro # G0997866
- UPC # 190735621868
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 15407 Valves (ISO Size 01) - Center Pressure |
Function | Replacement Spool Kit 2-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 15407 Valves (ISO Size 01) - Center Pressure, Accessory Type Spool Kit, Function Replacement Spool Kit 2-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RT16.01N-8UN Right Hand Internal Threading & Grooving Insert (6006-4008)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- NTN Tapered Roller Bearing Cup (4T-HM88510PX2)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 4.75" OD (2AK49-1)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- Speedaire Pneumatic Valves