Shop All Solenoid Valve Accessories
Speedaire
Spool Kit, 2 Pos, 15407 Series, ISO 01
Mfr # 3FFL2
Zoro # G3380151
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407 Valves (ISO Size 01) - Center Exhaust
- Function Replacement Spool Kit 3-Position Valves
- Accessory Type Spool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFL2
- Zoro # G3380151
- UPC # 190735621806
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Spool Kit |
For Use With | 15407 Valves (ISO Size 01) - Center Exhaust |
Function | Replacement Spool Kit 3-Position Valves |
Accessory Type | Spool Kit |
Description
Spool Kit, For Use With 15407 Valves (ISO Size 01) - Center Exhaust, Accessory Type Spool Kit, Function Replacement Spool Kit 3-Position Valves
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- KRYLON Sprayon Dry Moly Lube, Size: 16 oz, Net Wt: 11 oz (SC0200000)
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO (FDL1034)
- NTN Tapered Roller Bearing Cone, 13/16 (4T-12580)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 (3FZY7)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW1)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW3)
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- ARO Metal Blanking Plate (119351)
- Speedaire Pneumatic Valves