Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 4-Way, 3-Pos
Mfr # 3FFX9
Zoro # G2035871
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.75
- ISO Class 5599-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFX9
- Zoro # G2035871
- UPC # 190735622513
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 4 3/4 in |
Overall Length | 8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.75 |
ISO Class | 5599-1 |
Max. CFM - Valves | 0.75 cfm |
Operational Pressure Range | 45 to 145 psi |
NEMA Classification | NEMA 4 |
Air Valve Type | 4-Way, 3-Position |
Pressure Range | Vacuum to 145 |
Valve Vacuum Range | 0 to 28 in Hg |
Electrical Connections | Plug-In |
Vacuum Range | 145 psig |
Standards | ANSI/(NFPA) T3.21.8 |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Body Style | Base Mounted |
Shifting Technology | Ceramic Plate |
Actuator/Return | Solenoid/Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage -, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 0.75, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Overall Height 4 3/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Oval (2MDW1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (N3659904753)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A712SD-000-N)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- Speedaire Pneumatic Valves