Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 4-Way, 2-Pos
Mfr # 3FFX2
Zoro # G1660897
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Solenoid / Spring Air Assist
- Coefficient of Volume 4.15
- ISO Class 5599-1
- Max. CFM - Valves 4.15 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFX2
- Zoro # G1660897
- UPC # 190735622445
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 9 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Solenoid / Spring Air Assist |
Coefficient of Volume | 4.15 |
ISO Class | 5599-1 |
Max. CFM - Valves | 4.15 cfm |
Operational Pressure Range | 36 to 145 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Spring Air Assist |
Electrical Connections | Plug-In |
Valve Vacuum Range | 0 to 28 in Hg |
Vacuum Range | 145 psig |
Body Style | Base Mounted |
Pressure Range | Vacuum to 145 |
Standards | ANSI/(NFPA) T3.21.8 |
Shifting Technology | Ceramic Plate |
Air Valve Type | 4-Way, 2-Position |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage -, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 5599-1, Max. CFM - Valves 4.15 cfm, Operational Pressure Range 36 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 4.15, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Overall Height 5 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm (10MM SOFT CTL X 1000M)
- FOSTER Manual Socket, Male Thread, 1/8"MPT (2202)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Red (HZR07525-25-G)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- PARKER Service Kit, 2 Position, B Series (PS2801P)
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- Speedaire Solenoid Air Control Valves