Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 3/8 In, 4-Way
Mfr # 3FFY3
Zoro # G3188631
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
- Coefficient of Volume 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFY3
- Zoro # G3188631
- UPC # 190735622544
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 8 1/2 in |
Overall Width | 2 in |
Overall Height | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Coefficient of Volume | 2.4 |
Max. CFM - Valves | 2.4 cfm |
Operational Pressure Range | 45 to 145 psi |
NEMA Classification | NEMA 4 |
Electrical Connections | Plug-In |
Vacuum Range | 145 psig |
Standards | ANSI/(NFPA) T3.21.8 |
Body Style | Base Mounted |
Actuator/Return | Solenoid/Solenoid |
Valve Vacuum Range | 0 to 28 in Hg |
Air Valve Type | 4-Way, 3-Position |
Shifting Technology | Ceramic Plate |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Pressure Range | Vacuum to 145 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage -, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Pipe Size 3/8 in, Max. CFM - Valves 2.4 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 2.4, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Heavy Duty Spiral Hose Wrap: 1 1/2 in. - 1 5/8 in. Hose O.D., 1.34 in. I.D., 66’ Length (460037)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 45 (6802-04-05)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SS-000-N)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- Speedaire Pneumatic Valves