Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # 3FFY4
Zoro # G0513457
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFY4
- Zoro # G0513457
- UPC # 190735622551
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 5 1/2 in |
Overall Length | 9 1/4 in |
Overall Width | 2 3/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Coefficient of Volume | 4 |
Max. CFM - Valves | 4 cfm |
Operational Pressure Range | 45 to 145 psi |
NEMA Classification | NEMA 4 |
Standards | ANSI/(NFPA) T3.21.8 |
Air Valve Type | 4-Way, 3-Position |
Pressure Range | Vacuum to 145 |
Valve Vacuum Range | 0 to 28 in Hg |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Actuator/Return | Solenoid/Solenoid |
Body Style | Base Mounted |
Electrical Connections | Plug-In |
Vacuum Range | 145 psig |
Shifting Technology | Ceramic Plate |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Pipe Size 3/8 in, Max. CFM - Valves 4 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 4, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 66" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B63)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- HYCON HYDRAULIC FILTER ELEMENT (0160R010BN4HC)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- PARKER Air Control Valve, 24VDC, 3/8" Size (B5G2BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- Speedaire Solenoid Air Control Valves