Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFR6
Zoro # G0403042
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFR6
- Zoro # G0403042
- UPC # 190735622117
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 24V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.2 |
ISO Class | 5599-2 |
Max. CFM - Valves | 1.5 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Solenoid |
Body Style | Base Mounted |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Shifting Technology | Packed Spool |
Electrical Connections | Plug-In |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | 30 psi |
Vacuum Range | 145 psig |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Air Valve Type | 4-Way, 3-Position |
Power Consumption | 2.7 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.2, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7 W, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- BESTORQ 5VX1320 Cogged Belt, 132 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1320)
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- ARO Valve, Alpha Series, A412PS (A412PS)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- Speedaire Solenoid Air Control Valves