Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFP3
Zoro # G0882691
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.5
- ISO Class 5599-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFP3
- Zoro # G0882691
- UPC # 190735621998
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 7 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.5 |
ISO Class | 5599-2 |
Max. CFM - Valves | 1.5 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Shifting Technology | Packed Spool |
Actuator/Return | Solenoid/Solenoid |
Pressure Range | 25 psi |
Power Consumption | 2.7 W |
Vacuum Range | 145 psig |
Air Valve Type | 4-Way, 2-Position |
Valve Vacuum Range | 0 to 28 in Hg |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Electrical Connections | Plug-In |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Body Style | Base Mounted |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 3 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- DODGE Light Duty Bushings (H), H X 24MM-KW BUSHING (H X 24MM-KW BUSHING)
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- LDI INDUSTRIES Flow Sight (F155-01)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SMC Valve, Sngl, 5Port, 2 Psition, 24VDC, 4mmPort (SY3120-5MOU-C4-Q)
- PARKER SOLENOID COIL 120V-DC VALVE PARTS AND ACCESSORY (H322C6)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi (265-1028)
- Speedaire Pneumatic Valves