Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFF2
Zoro # G1127156
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
- Coefficient of Volume 1.1
- ISO Class 15407-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFF2
- Zoro # G1127156
- UPC # 190735621370
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid Air Pilot / Solenoid Air Pilot |
Coefficient of Volume | 1.1 |
ISO Class | 15407-2 |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Power Consumption | 1 W |
Shifting Technology | Packed Spool |
Air Valve Type | 4-Way, 2-Position |
Pressure Range | 20 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Actuator/Return | Solenoid/Air Pilot |
Vacuum Range | 145 psig |
Valve Vacuum Range | 0 to 28 in Hg |
Body Style | Base Mounted |
Override | Non-Locking Flush |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class 15407-2, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 96442 (96442)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V (145TTGN6527)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 920mm PL, T184 (920-5M-09)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- ARO Solenoid Air Control Valve, 1/8 In., 24VDC (M812SS-024-D)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- Speedaire Pneumatic Valves