Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFE5
Zoro # G2535732
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 15407-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFE5
- Zoro # G2535732
- UPC # 190735621318
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 5 in |
Overall Height | 1 3/4 in |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 24V DC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 15407-2 |
Coefficient of Volume | 0.5 |
Max. CFM - Valves | 0.55 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Shifting Technology | Packed Spool |
Air Valve Type | 4-Way, 3-Position |
Valve Vacuum Range | 0 to 28 in Hg |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Actuator/Return | Solenoid/Solenoid |
Electrical Connections | Plug-In |
Body Style | Base Mounted |
Pressure Range | 30 psi |
Power Consumption | 1 W |
Vacuum Range | 145 psig |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 0.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X06X06X06X06)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- Speedaire Solenoid Air Control Valves