Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFE3
Zoro # G3466644
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFE3
- Zoro # G3466644
- UPC # 190735621295
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 24V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1 |
ISO Class | 15407-2 |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Shifting Technology | Packed Spool |
Valve Vacuum Range | 0 to 28 in Hg |
Power Consumption | 1 W |
Air Valve Type | 4-Way, 3-Position |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Electrical Connections | Plug-In |
Pressure Range | 30 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Vacuum Range | 145 psig |
Body Style | Base Mounted |
Actuator/Return | Solenoid/Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- VELVAC T-Bolt Clamp 7-1/4 - 7-9/16 (022597)
- D&D 40" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX400)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- SMC Valve, 5000Size, 5 Port, 2 Position (SY5140-5WOZ)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- Speedaire Solenoid Air Control Valves