Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFD4
Zoro # G2092404
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 15407-2
- Coefficient of Volume 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFD4
- Zoro # G2092404
- UPC # 190735621219
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 in |
Overall Length | 5 in |
Overall Height | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 15407-2 |
Coefficient of Volume | 1.1 |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Override | Non-Locking Flush |
Actuator/Return | Solenoid/Solenoid |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | 20 psi |
Shifting Technology | Packed Spool |
Air Valve Type | 4-Way, 2-Position |
Electrical Connections | Plug-In |
Vacuum Range | 145 psig |
Power Consumption | 1 W |
Body Style | Base Mounted |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 2-7/16" Bore (SF-2-7/16)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- ENERPAC Repair Kit (P51K1)
- STUCCHI Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310 (237310)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- AVENTICS Directional Control Plug-In Valve (R503A2B60MA00F1)
- SMC Air Operated 3 Port Valve, 1/4" Port (VTA301-02-N)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- Speedaire Pneumatic Valves