Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 24VDC
Mfr # 3FFD2
Zoro # G0921986
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.55
- ISO Class 15407-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFD2
- Zoro # G0921986
- UPC # 190735621196
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 in |
Overall Height | 1 3/4 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.55 |
ISO Class | 15407-2 |
Max. CFM - Valves | 0.55 cfm |
Operational Pressure Range | 30 to 145 psi |
NEMA Classification | NEMA 4 |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | 20 psi |
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 4-Way, 2-Position |
Power Consumption | 1 W |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Override | Non-Locking Flush |
Body Style | Base Mounted |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Shifting Technology | Packed Spool |
Vacuum Range | 145 psig |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 30 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 0.55, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 14 # of Teeth (50BS14H X 7/8)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- BVA HYDRAULICS Bottle Jack Mini 20Ton 1.63"Stroke (J11200)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- Speedaire Solenoid Air Control Valves