Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # 3FFZ4
Zoro # G1763526
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring Air Assist
- ISO Class 15407-1
- Coefficient of Volume 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFZ4
- Zoro # G1763526
- UPC # 190735622643
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Pilot Port Size | 1/8 in NPT |
Overall Width | 1 in |
Overall Length | 4 in |
Overall Height | 3 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 15407-1, Pipe Size 1/8 in, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 36 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Manifold, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.55, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate, Power Consumption 1.2 W
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS54 1 3/16 (60BS54 1 3/16)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- TIMKEN TIM-HM801346, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM801346 (HM801346)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- LEDEX ROTARY SOLENOID OTHER ELECTRICAL COMPONENT (A-39406-001)
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- Speedaire Pneumatic Valves