Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 1/8 In, 12VDC
Mfr # 3FFY5
Zoro # G2970475
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 12V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFY5
- Zoro # G2970475
- UPC # 190735622568
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 5 1/2 in |
Overall Length | 9 1/4 in |
Overall Width | 2 3/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 12V DC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Coefficient of Volume | 4 |
Max. CFM - Valves | 4 cfm |
Operational Pressure Range | 45 to 145 psi |
NEMA Classification | NEMA 4 |
Standards | ANSI/(NFPA) T3.21.8 |
Air Valve Type | 4-Way, 3-Position |
Vacuum Range | 145 psig |
Electrical Connections | Plug-In |
Body Style | Base Mounted |
Actuator/Return | Solenoid/Solenoid |
Shifting Technology | Ceramic Plate |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | Vacuum to 145 |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 12V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Pipe Size 1/8 in, Max. CFM - Valves 4 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 4, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Timing Belt, Synchro-Link, Neoprene, 98L050 (98L050G)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-43)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- Speedaire Pneumatic Valves