Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # 3FFX6
Zoro # G2466222
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring Air Assist
- ISO Class 15407-1
- Coefficient of Volume 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFX6
- Zoro # G2466222
- UPC # 190735622483
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Pilot Port Size | 1/8 in NPT |
Overall Height | 3 in |
Overall Length | 4 in |
Overall Width | 1 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 15407-1, Pipe Size 1/8 in, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 36 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Manifold, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.55, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate, Power Consumption 1.6 VA
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 4.0 gpm (53CE44)
- SKF SKF-6306 2RS C3, Single Row Ball Brgs, 6306 2RS C3 (6306 2RS C3)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- FESTO On-Off Valve HEL-D-MAXI (HEL-D-MAXI)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- Speedaire Solenoid Air Control Valves