Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # 3FFW8
Zoro # G1332651
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFW8
- Zoro # G1332651
- UPC # 190735622414
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Width | 1 in |
Pilot Port Size | 1/4 in NPT |
Overall Length | 4 in |
Overall Height | 3 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-1, Pipe Size 1/4 in, Max. CFM - Valves 0.5 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Pilot Port Size 1/4 in NPT, Coefficient of Volume 0.5, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-150 Timing Belt, 150-S3M-150 (150-S3M-150)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7328-50)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SS4594060T61)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- Speedaire Pneumatic Valves