Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # 3FFW6
Zoro # G2419776
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 24V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 15407-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFW6
- Zoro # G2419776
- UPC # 190735622407
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 3 in |
Overall Length | 4 in |
Overall Width | 1 in |
Pilot Port Size | 1/4 in NPT |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-1, Pipe Size 1/4 in, Max. CFM - Valves 0.5 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Pilot Port Size 1/4 in NPT, Coefficient of Volume 0.5, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Metric Precision Rod End (MHFR16T)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT 10PCS (UC1414FB-B10-P)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- MARATHON MOTORS Oil Burner Motor, 1/3 HP, 3450 rpm, 115V (5KH33GN5014U)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A249SS-012-D)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- Speedaire Solenoid Air Control Valves