Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # 3FFW2
Zoro # G2503697
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 15407-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFW2
- Zoro # G2503697
- UPC # 190735622377
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 4 in |
Overall Height | 3 in |
Overall Width | 1 in |
Pilot Port Size | 1/4 in NPT |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-1, Pipe Size 1/4 in, Max. CFM - Valves 0.5 cfm, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Pilot Port Size 1/4 in NPT, Coefficient of Volume 0.5, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- D&D 139" Outside Length, 1/2" Top Width, 1 Ribs (A137)
- DYNABRADE Spacer (11806)
- GLOBAL 3" ID 2Pc Clamp Collar, Stl, Bo (G2SC-300-B)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A312SD-000-N)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS400K000030)
- Speedaire Pneumatic Valves