Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFX4
Zoro # G2186116
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 2.5
- ISO Class 5599-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFX4
- Zoro # G2186116
- UPC # 190735622469
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 5 in |
Overall Width | 2 in |
Overall Length | 8 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 2.5 |
ISO Class | 5599-1 |
Max. CFM - Valves | 2.5 cfm |
Operational Pressure Range | 50 to 145 psi |
NEMA Classification | NEMA 4 |
Pressure Range | Vacuum to 145 |
Standards | ANSI/(NFPA) T3.21.8 |
Electrical Connections | Plug-In |
Valve Vacuum Range | 0 to 28 in Hg |
Shifting Technology | Ceramic Plate |
Actuator/Return | Solenoid/Solenoid |
Body Style | Base Mounted |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Vacuum Range | 145 psig |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 2.5 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 2.5, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Overall Height 5 in, Overall Length 8 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- ARO Manifold, 4 Station (M30M03-04)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- GRANZOW 24V-DC 3/4IN 0-200PSI NPT PNEUMATIC SOLENOID VALVE (H5G29-00Y)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- Speedaire Solenoid Air Control Valves