Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFX3
Zoro # G0588305
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-1
- Coefficient of Volume 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFX3
- Zoro # G0588305
- UPC # 190735622452
- Country of Origin France
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 4 3/4 in |
Overall Length | 8 in |
Overall Width | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-1 |
Coefficient of Volume | 1.15 |
Max. CFM - Valves | 1.15 cfm |
Operational Pressure Range | 50 to 145 psi |
NEMA Classification | NEMA 4 |
Air Valve Type | 4-Way, 2-Position |
Shifting Technology | Ceramic Plate |
Valve Vacuum Range | 0 to 28 in Hg |
Ambient Temp. Range | 14 Degrees to 145 Degrees F |
Standards | ANSI/(NFPA) T3.21.8 |
Vacuum Range | 145 psig |
Actuator/Return | Solenoid/Solenoid |
Body Style | Base Mounted |
Electrical Connections | Plug-In |
Pressure Range | Vacuum to 145 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 1.15 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.15, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Overall Height 4 3/4 in, Overall Length 8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-60-PPS-A (DSNU-16-60-PPS-A)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9285-90019 (9285-90019)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7140-5LZ)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- Speedaire Solenoid Air Control Valves