Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFT2
Zoro # G2561727
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring Air Assist
- Coefficient of Volume 1.5
- ISO Class 5599-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFT2
- Zoro # G2561727
- UPC # 190735622162
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring Air Assist |
Coefficient of Volume | 1.5 |
ISO Class | 5599-2 |
Max. CFM - Valves | 1.5 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Vacuum Range | 145 psig |
Shifting Technology | Packed Spool |
Valve Vacuum Range | 0 to 28 in Hg |
Power Consumption | 4.1 VA |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Override | Non-Locking Flush |
Pressure Range | 25 psi |
Air Valve Type | 4-Way, 2-Position |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Actuator/Return | Solenoid/Spring Air Assist |
Electrical Connections | Plug-In |
Body Style | Base Mounted |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 5599-2, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- TRITAN Tapered Roller Bearing, Cup, 3.25-in. Outside Dia., 0.65-in. Width (LM104911)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5V1030)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BB452B060T61)
- SMC Solenoid Air Control Valve, 3.7, 3.4VA (VFS5100-3FZ)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554BA400K000030)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- Speedaire Solenoid Air Control Valves