Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFR5
Zoro # G1946673
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFR5
- Zoro # G1946673
- UPC # 190735622100
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 6 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.2 |
ISO Class | 5599-1 |
Max. CFM - Valves | 1.5 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Air Valve Type | 4-Way, 3-Position |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Vacuum Range | 145 psig |
Actuator/Return | Solenoid/Solenoid |
Electrical Connections | Plug-In |
Pressure Range | 30 psi |
Body Style | Base Mounted |
Valve Vacuum Range | 0 to 28 in Hg |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Power Consumption | 4.1 VA |
Shifting Technology | Packed Spool |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.2, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4211F-04-12SA)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- TRITAN Agricultural Ball Brng, Integral Shaft Brng, 0.6267-in. Shaft Dia., 1.181-in. OD, 2.89-in. Length (885154B)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- INGERSOLL-RAND Valve Manifold, Stations 1 (BW-EZKIT)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- Speedaire Pneumatic Valves