Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFR3
Zoro # G2711274
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFR3
- Zoro # G2711274
- UPC # 190735622087
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 4 in |
Overall Length | 9 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
ISO Class | 5599-2 |
Coefficient of Volume | 5 |
Max. CFM - Valves | 6 cfm |
Operational Pressure Range | 50 to 145 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Solenoid |
Vacuum Range | 145 psig |
Shifting Technology | Packed Spool |
Body Style | Base Mounted |
Power Consumption | 4.1 VA |
Pressure Range | 30 psi |
Air Valve Type | 4-Way, 3-Position |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Valve Vacuum Range | 0 to 28 in Hg |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 6 cfm, Operational Pressure Range 50 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- SKF SKF-6305 2RS, Single Row Ball Brgs, 6305 2RS (6305 2RS)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-53)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- ARO Solenoid Air Control Valve, 5/16In, 120VAC (S5SSMA-1)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- Speedaire Pneumatic Valves