Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFP2
Zoro # G0721637
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.5
- ISO Class 5599-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFP2
- Zoro # G0721637
- UPC # 190735621981
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 1/4 in |
Overall Height | 3 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.5 |
ISO Class | 5599-2 |
Max. CFM - Valves | 1.5 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Vacuum Range | 145 psig |
Electrical Connections | Plug-In |
Pressure Range | 25 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Actuator/Return | Solenoid/Solenoid |
Override | Non-Locking Flush |
Air Valve Type | 4-Way, 2-Position |
Body Style | Base Mounted |
Power Consumption | 4.1 VA |
Shifting Technology | Packed Spool |
Valve Vacuum Range | 0 to 28 in Hg |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-2, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/o Gauge (WR1130-D)
- PRIMEFIT Air Filter Regulator Combo With 1/2" Push To Connect Fittings (PCFR3802G)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- Speedaire Pneumatic Valves