Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFG6
Zoro # G2400763
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring Air Assist
- ISO Class 5599-1
- Coefficient of Volume 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFG6
- Zoro # G2400763
- UPC # 190735621486
- Country of Origin China
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Overall Height | 4 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring Air Assist |
ISO Class | 5599-1 |
Coefficient of Volume | 1.5 |
Max. CFM - Valves | 1.5 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 4 |
Electrical Connections | 30mm, 3-Pin DIN 43650 A |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Actuator/Return | Solenoid/Spring Air Assist |
Override | Non-Locking Flush |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Shifting Technology | Packed Spool |
Body Style | Base Mounted |
Air Valve Type | 4-Way, 2-Position |
Valve Vacuum Range | 0 to 28 in Hg |
Vacuum Range | 145 psig |
Pressure Range | 25 psi |
Power Consumption | 4.1 VA |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring Air Assist, ISO Class 5599-1, Max. CFM - Valves 1.5 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.5, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FLXZLA 3/8"" REUSE SPLICE (RP901375)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- ARO Solenoid Air Control Valve, 18mm, 120VAC (M812SS-120-A)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC, 5/32" (SY3120-5LOZ-N3-F2)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (92B-BAB-000-DM-DDAP-1DM)
- Speedaire Solenoid Air Control Valves