Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFF1
Zoro # G1888713
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
- Coefficient of Volume 1.1
- ISO Class 15407-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3FFF1
- Zoro # G1888713
- UPC # 190735621363
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid Air Pilot / Solenoid Air Pilot |
Coefficient of Volume | 1.1 |
ISO Class | 15407-2 |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Override | Non-Locking Flush |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Pressure Range | 20 psi |
Power Consumption | 2 VA |
Vacuum Range | 145 psig |
Actuator/Return | Solenoid/Air Pilot |
Valve Vacuum Range | 0 to 28 in Hg |
Air Valve Type | 4-Way, 2-Position |
Electrical Connections | Plug-In |
Shifting Technology | Packed Spool |
Body Style | Base Mounted |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class 15407-2, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (35B12)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP71X1-3/8 (2VP71X1-3/8)
- TOMPKINS Hydraulic Fitting-Steel12FP CAP (5406-CAP-12)
- ALLEN BRADLEY Ac Drive 25BD013N114 (25B-D013N114)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- FESTO On-Off Valve MS12-EM-G (MS12-EM-G)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7140-5LZ)
- Speedaire Pneumatic Valves