Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFE8
Zoro # G1918856
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
- Coefficient of Volume 0.55
- ISO Class 15407-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFE8
- Zoro # G1918856
- UPC # 190735621349
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 5 in |
Overall Height | 1 3/4 in |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid Air Pilot / Solenoid Air Pilot |
Coefficient of Volume | 0.55 |
ISO Class | 15407-2 |
Max. CFM - Valves | 0.55 cfm |
Operational Pressure Range | 30 to 145 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Air Pilot |
Body Style | Base Mounted |
Power Consumption | 2 VA |
Valve Vacuum Range | 0 to 28 in Hg |
Vacuum Range | 145 psig |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Electrical Connections | Plug-In |
Air Valve Type | 4-Way, 2-Position |
Override | Non-Locking Flush |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Pressure Range | 20 psi |
Shifting Technology | Packed Spool |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class 15407-2, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 30 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 0.55, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Injector Needle, 1-1/2 in. (45FG42)
- BESTORQ B124K V Belt, 127 in Outside Length, 21/32 in Top Width, 1 Ribs (B124K)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A712SD-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (A211SS-024-D)
- Speedaire Pneumatic Valves