Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFD3
Zoro # G0827601
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.1
- ISO Class 15407-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FFD3
- Zoro # G0827601
- UPC # 190735621202
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.1 |
ISO Class | 15407-2 |
Max. CFM - Valves | 1.1 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 4-Way, 2-Position |
Override | Non-Locking Flush |
Body Style | Base Mounted |
Valve Vacuum Range | 0 to 28 in Hg |
Electrical Connections | Plug-In |
Vacuum Range | 145 psig |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Shifting Technology | Packed Spool |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Pressure Range | 20 psi |
Power Consumption | 2 VA |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 1.1 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 1.1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M6 (SG-M6)
- DIXON AG Series Hydraulic Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x Female NPTF, Buna-N Seal/Steel (4AGF4-PV)
- DIXON Grease Whip Hose, Assembly, 18" (GWH1800)
- LUBESITE Oil Level Sight Plug, 3/4" NPT (LSPB 75)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- SMC Valve, Body Port, 2 Psition, 24VDC, 1/4" Prt (SY3120-5LZ-N7)
- Speedaire Pneumatic Valves