Shop All Industrial Hoses
Speedaire
Snubber Hose, 300 psi, 5 ft L, Flexible TPE
Mfr # 494R79
Zoro # G2146026
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Flexible TPE
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Outside Dia. 41/64"
- Max. Working Pressure @ 70 F 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 494R79
- Zoro # G2146026
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Outside Dia. | 41/64" |
Fitting Size | 1/4 in x 1/4 in |
Pneumatic Hose Fitting Size | 1/4" x 1/4" |
Pnuematic Hose Fitting Size | 1/4" x 1/4" |
Pneumatic Hose Inside Dia. | 3/8" |
Pneumatic Hose Length | 5 ft. |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 41/64 in |
Description
Snubber Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 41/64 in, Hose Length 5 ft, Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B Oil Resistance, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPT Ball Swivel, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FC7102F025BS, Pressure Line, 25 micron, Outside-In (MF0058522)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- ZORO SELECT Pressure Switch (PN22N016G)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- Speedaire Air Hoses