Shop All Industrial Hoses
Speedaire
Snubber Hose, 300 psi, 3 ft L, Flexible TPE
Mfr # 494R78
Zoro # G2146044
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Flexible TPE
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Outside Dia. 41/64"
- Max. Working Pressure @ 70 F 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 494R78
- Zoro # G2146044
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Outside Dia. | 41/64" |
Fitting Size | 1/4 in x 1/4 in |
Pnuematic Hose Fitting Size | 1/4" x 1/4" |
Pneumatic Hose Fitting Size | 1/4" x 1/4" |
Pneumatic Hose Length | 3 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 41/64 in |
Description
Snubber Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 41/64 in, Hose Length 36 in, Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B Oil Resistance, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPT Ball Swivel, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D50CTB42 (D50CTB42)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213ZZ)
- SPEEDAIRE Snubber Hose, 300 psi, 5 ft L, Flexible TPE (494R79)
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- Speedaire Industrial Hoses