Shop All Industrial Hoses
Speedaire
Snubber Hose, 300 psi, 2 ft L, Flexible TPE
Mfr # 494R80
Zoro # G2146017
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Flexible TPE
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Outside Dia. 13/16"
- Max. Working Pressure @ 70 F 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 494R80
- Zoro # G2146017
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Outside Dia. | 13/16" |
Fitting Size | 3/8 in x 3/8 in |
Pneumatic Hose Length | 2 ft. |
Pneumatic Hose Fitting Size | 1/2" x 3/8" |
Pnuematic Hose Fitting Size | 1/2" x 3/8" |
Pneumatic Hose Inside Dia. | 1/2" |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 13/16 in |
Description
Snubber Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 24 in, Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B Oil Resistance, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Swivel MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- SPEEDAIRE Snubber Hose, 300 psi, 5 ft L, Flexible TPE (494R79)
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- Speedaire Air Hoses