Shop All Conventional Spray Guns
This Product is Discontinued
Speedaire
Siphon/Pressure Spray Gun, 0.050In/1.3mm (Discontinued)
Mfr # 2Z363
Zoro # G0601185
This Product is Discontinued
Key Features
- Fluid Delivery Type Siphon/Pressure
- Pattern Size 6-1/2 in
- Cup Capacity 1 qt
- Air Consumption 2.0 cfm @ 40 psi
- Nozzle Size 0.050 in /1.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2Z363
- Zoro # G0601185
- UPC # 190735611449
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 6-1/2 in |
Nozzle Size | 0.050 in /1.3mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon/Pressure |
Cup Capacity | 1 qt |
Air Consumption | 2.0 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to High |
Fluid Delivery Speed | Medium |
Includes | Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials |
Air Inlet | 1/4 in |
Description
Conventional Spray Gun, Low to High, Fluid Delivery Type Siphon/Pressure, Air Consumption 2.0 cfm @ 40 psi, Nozzle Size 0.050 in /1.3mm, Pattern Size 6-1/2 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium, Includes Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.