Shop All Conventional Spray Guns
Speedaire
Siphon Touch Up Spray Gun, 0.070In/1.8mm
Mfr # 4RR06
Zoro # G2424755
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 9 in
- Cup Capacity 8 oz
- Air Consumption 2.8 cfm @ 40 psi
- Nozzle Size 0.070 in/1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4RR06
- Zoro # G2424755
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 9 in |
Nozzle Size | 0.070 in/1.8 mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon |
Cup Capacity | 8 oz |
Air Consumption | 2.8 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to Medium |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Medium |
Description
Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 2.8 cfm @ 40 psi, Nozzle Size 0.070 in/1.8 mm, Pattern Size 9 in, Cup Capacity 8 oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Tub and Tile Refinishing Kit, White, Gloss, 1 qt, 70 to 110 sq ft/gal, Tub & Tile Paint Series (384165)
- GENERAL PAINT Master Painter 3" Select Specialty Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 702405 (702405)
- PURDY Jumbo Mini Kit 4.5 Inch (14C810600)
- RAINGUARD BRANDS 5 Gal. Micro-Seal Densifier LS (CR-0805)
- SPEEDAIRE Spray Gun, 0.045 in./1.2mm Nozzle (48PX87)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle (48PX85)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle, Siphon (48PX84)
- SHARPE Fx2000 Conventional Spray Gun 1.4 Mm (SHA-288885)
- Speedaire Conventional Spray Guns