Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 63mm Bore
Mfr # NCG-C063
Zoro # G3308033
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 63 mm
- Mount Type Flange
- Material Anodized aluminum
- Fits 5TJN5 to 5TJR3
- Dimension B (In.) 2.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCG-C063
- Zoro # G3308033
- UPC # 190735644614
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 63 mm |
Dimension B (In.) | 2.72 in |
Dimension C (In.) | 2.72 in |
Dimension A (In.) | 1.35 in |
For Bore Diameter | 63 mm |
Details
Mount Type | Flange |
Material | Anodized aluminum |
Fits | 5TJN5 to 5TJR3 |
Includes | Screws |
Item | Single Rear Clevis |
Series | NCG |
System of Measurement | Metric |
Body Material | Aluminum |
Compatible with Brand | SMC |
Product Type | Single Clevis Bracket |
Weight | 0.17 kg |
Compatible with Series | NCG |
Description
Single Rear Clevis, Mount Type Flange, For Bore Diameter 63 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJN5, 5TJN6, 5TJN7, 5TJN8, 5TJN9, 5TJP0, 5TJP1, 5TJP2, 5TJP3, 5TJP4, 5TJP5, 5TJP6, 5TJP7, 5TJP8, 5TJP9, 5TJR0, 5TJR1, 5TJR2, 5TJR3, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Single Clevis Bracket, Weight 0.17 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 25mm Bore, 150mm Stroke (MGPM25-150AZ)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- SPEEDAIRE Rod Clevis Kit (6X476)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- Speedaire Pneumatic System Components