Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 50mm Bore
Mfr # NCG-C050
Zoro # G1558487
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Flange
- Material Anodized aluminum
- Fits 5TJK6 to 5TJN4
- Dimension B (In.) 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCG-C050
- Zoro # G1558487
- UPC # 190735644607
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Dimension B (In.) | 2.17 in |
Dimension C (In.) | 2.17 in |
Dimension A (In.) | 1.35 in |
For Bore Diameter | 50 mm |
Details
Mount Type | Flange |
Material | Anodized aluminum |
Fits | 5TJK6 to 5TJN4 |
Item | Single Rear Clevis |
Includes | Screws |
Series | NCG |
Product Type | Single Clevis Bracket |
Body Material | Aluminum |
System of Measurement | Metric |
Weight | 0.08 kg |
Compatible with Brand | SMC |
Compatible with Series | NCG |
Description
Single Rear Clevis, Mount Type Flange, For Bore Diameter 50 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJK6, 5TJK7, 5TJK8, 5TJK9, 5TJL0, 5TJL1, 5TJL2, 5TJL3, 5TJL4, 5TJL5, 5TJL6, 5TJL7, 5TJL8, 5TJL9, 5TJN0, 5TJN1, 5TJN2, 5TJN3, 5TJN4, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Single Clevis Bracket, Weight 0.08 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 oz. (13602)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- SPEEDAIRE Autoswitch Band, 2 In Bore (NBM2-200A)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE PNP Switch, Dovetail (41H529)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- IFM Tie-Rod Cylinder Bracket, 9-15mm (E11799)
- Speedaire Pneumatic System Components