Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 50mm Bore
Mfr # C5050
Zoro # G0759744
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Plated steel
- Fits 50mm Bore dia
- Dimension A (In.) 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # C5050
- Zoro # G0759744
- UPC # 190735645673
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Dimension A (In.) | 65 mm |
Dimension B (In.) | 65 mm |
Dimension C (In.) | 39 mm |
Overall Length | 64 mm |
For Bore Diameter | 50 mm |
Mount Hole Center-to-Center Width | 46.5 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 50mm Bore dia |
Item | Single Rear Clevis |
Includes | Screws |
Series | C50 |
Body Material | Steel |
System of Measurement | Metric |
Product Type | Single Clevis |
Mount Location | Rear |
Compatible with Series | C95, C96 |
Compatible with Brand | SMC |
Description
Single Rear Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 50 mm, Body Material Steel, Overall Length 64 mm, Mount Hole Center-to-Center Width 46.5 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Single Clevis, Series C50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- CHICAGO PNEUMATIC Ball Bearing (C066342)
- SPEEDAIRE Compression Nut 3/4in Hex (SE541)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- Speedaire Pneumatic System Components