Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 40mm Bore
Mfr # NCG-C040
Zoro # G3398997
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Flange
- Material Anodized aluminum
- Fits 5TJH7 to 5TJK5
- Dimension B (In.) 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCG-C040
- Zoro # G3398997
- UPC # 190735644591
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Dimension B (In.) | 1.73 in |
Dimension C (In.) | 1.73 in |
Dimension A (In.) | 1.25 in |
For Bore Diameter | 40 mm |
Details
Mount Type | Flange |
Material | Anodized aluminum |
Fits | 5TJH7 to 5TJK5 |
Includes | Screws |
Item | Single Rear Clevis |
Series | NCG |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Series | NCG |
Product Type | Single Clevis Bracket |
Compatible with Brand | SMC |
Weight | 0.13 kg |
Description
Single Rear Clevis, Mount Type Flange, For Bore Diameter 40 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJH7, 5TJH8, 5TJH9, 5TJJ0, 5TJJ1, 5TJJ2, 5TJJ3, 5TJJ4, 5TJJ5, 5TJJ6, 5TJJ7, 5TJJ8, 5TJJ9, 5TJK0, 5TJK1, 5TJK2, 5TJK3, 5TJK4, 5TJK5, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Single Clevis Bracket, Weight 0.13 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924455, Suction, 40 micron (ZX-924455)
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Clevis Bracket, Fits 100 mm Bore Cylinder (5VMF1)
- FESTO Rod Clevis SG-6-32 (SG-6-32)
- Speedaire Cylinder Mounting Hardware