Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 40mm Bore
Mfr # C5040
Zoro # G2948337
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Clevis
- Material Plated steel
- Fits 40mm Bore dia
- Dimension B (In.) 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # C5040
- Zoro # G2948337
- UPC # 190735645666
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Dimension B (In.) | 52 mm |
Dimension A (In.) | 52 mm |
Dimension C (In.) | 37 mm |
Overall Length | 51 mm |
For Bore Diameter | 40 mm |
Mount Hole Center-to-Center Width | 38 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 40mm Bore dia |
Item | Single Rear Clevis |
Includes | Screws |
Series | C50 |
Product Type | Single Clevis |
Compatible with Series | C95, C96 |
Compatible with Brand | SMC |
System of Measurement | Metric |
Body Material | Steel |
Description
Single Rear Clevis, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Steel, Overall Length 51 mm, Mount Hole Center-to-Center Width 38 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Single Clevis, Series C50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Bracket, Clevis (6X479)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- Speedaire Pneumatic System Components