Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 32mm Bore
Mfr # C5032
Zoro # G1697744
original price:
$28.97
27% off
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 32 mm
- Mount Type Clevis
- Material Plated steel
- Fits 32mm Bore dia
- Dimension A (In.) 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # C5032
- Zoro # G1697744
- UPC # 190735645659
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 32 mm |
Dimension A (In.) | 46 mm |
Dimension B (In.) | 46 mm |
Dimension C (In.) | 31.5 mm |
Overall Length | 45 mm |
For Bore Diameter | 32 mm |
Mount Hole Center-to-Center Width | 32.5 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 32mm Bore dia |
Item | Single Rear Clevis |
Includes | Screws |
Series | C50 |
System of Measurement | Metric |
Mount Location | Rear |
Compatible with Series | C95, C96 |
Compatible with Brand | SMC |
Product Type | Single Clevis |
Body Material | Steel |
Description
Single Rear Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 32 mm, Body Material Steel, Overall Length 45 mm, Mount Hole Center-to-Center Width 32.5 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Single Clevis, Series C50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- MITSUBOSHI 2/B105 108Inch Outside Length, 2 Ribs (2RB105)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6801-06-06-NWO-FG)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- Speedaire Cylinder Mounting Hardware