Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 20mm Bore
Mfr # NCG-C020
Zoro # G2148571
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm
- Mount Type Flange
- Material Anodized aluminum
- Fits 5THU7 to 5VDA3
- Dimension C (In.) 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCG-C020
- Zoro # G2148571
- UPC # 190735644560
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm |
Dimension C (In.) | 0.94 in |
Dimension A (In.) | 0.98 in |
Dimension B (In.) | 0.94 in |
For Bore Diameter | 20 mm |
Details
Mount Type | Flange |
Material | Anodized aluminum |
Fits | 5THU7 to 5VDA3 |
Item | Single Rear Clevis |
Includes | Screws |
Series | NCG |
Product Type | Single Clevis Bracket |
Compatible with Brand | SMC |
Body Material | Aluminum |
Weight | 0.13 kg |
Compatible with Series | NCG |
System of Measurement | Metric |
Description
Single Rear Clevis, Mount Type Flange, For Bore Diameter 20 mm, Body Material Aluminum, Compatible with Grainger Part Number 5THU7 to 5VDA3, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Single Clevis Bracket, Weight 0.13 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP EX LONG 4.00" (2404-LL-06-06)
- DYNABRADE Retaining Nut-Collet, 4 pcs. (51098)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 53 in L Outside, 11/32 in THK (A51R)
- DIXON Wilkerson by Standard Airline Particulate Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig P (F28-04A)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36082626050 (36082626050)
- Speedaire Pneumatic System Components