Shop All Cylinder Mounting Hardware
Speedaire
Single Rear Clevis, 100mm Bore
Mfr # C5100
Zoro # G1591195
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 100 mm
- Mount Type Clevis
- Material Plated steel
- Fits 100mm Bore dia
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # C5100
- Zoro # G1591195
- UPC # 190735645703
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 100 mm |
Dimension A (In.) | 114 mm |
Dimension B (In.) | 114 mm |
Dimension C (In.) | 61 mm |
Overall Length | 113 mm |
For Bore Diameter | 100 mm |
Mount Hole Center-to-Center Width | 89 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 100mm Bore dia |
Includes | Screws |
Item | Single Rear Clevis |
Series | C51 |
Product Type | Single Clevis |
Body Material | Steel |
Compatible with Brand | SMC |
Mount Location | Rear |
Compatible with Series | C95, C96 |
System of Measurement | Metric |
Description
Single Rear Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 100 mm, Body Material Steel, Overall Length 113 mm, Mount Hole Center-to-Center Width 89 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Single Clevis, Series C51, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (6X392)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- SPEEDAIRE Cylinder Mount Hardware, Rod Clevis, Steel (36NK65)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Jam Nut, 2 In Bore (JM-05)
- SPEEDAIRE Foot Bracket, For 1-1/2, 2 In Bore, Alum (5VNX4)
- STEELWORKS 24 in. W X 48 in. L Bright Aluminum Diamond Tread Plate (11256)
- Speedaire Pneumatic System Components